Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # H686

  • Zoro # G0274522


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H686
Zoro #
G0274522
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Shaft Length
5 in
Length Less Shaft
9 5/16 in
Body Dia.
6 1/2 in
Overall Length
14 5/16 in
Stud Size
#10-32
Bolt Circle Dia.
5 7/8 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
0-1,000
No. of Speeds
1
Voltage
200-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Band
Motor Mounting Position
Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
850
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Ins. Class
B
Motor Shaft Design
Flat
Duty
Continuous
Motor Bearings
Ball
Full Load Amps
2.0/4.4-4.0 A
Standards
CSA Certified, UL Recognized
Hz
60 Hz
Motor Service Factor
1
Features
Quick Connect Design, Reversible
Nominal Efficiency
72 %
Stud Quantity
4
Motor Frame Material
Steel
Output Watts
750 W
Usable @ 200V
Yes
Weight
32 lb
Duty Cycle
Continuous
Usable @ 208V
Yes
Mounting
Band

Description

The CENTURY H686 Condenser Fan Motor is the perfect motor for your cooling system. This 1 HP motor has a reversible design, quick connect design and will meet all of your needs. The motor features a flat shaft that can be connected with ease using quick connect plugs. It has an overall length of 14 5/16 in., voltage rating of 200-230/460V AC, 5/8" shaft diameter and 3 phase rating. Designed to work with condenser fan applications, this motor offers 850 RPM nameplate speed. The CENTURY H686 Condenser Fan Motor is the ideal tool for keeping your factory or warehouse cool during hot days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.