Shop CENTURY
See all product information
Create Account
Condenser Fan Motor 1/2-1/4 HP 208-230V 1075 RPM TE
- Mfr # EM3468F
- Zoro # G823931083
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
No. of Speeds
2
Frame
48Y
HP
0.5
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3468F
- Zoro #
- G823931083
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- No. of Speeds
- 2
- Frame
- 48Y
- HP
- 0.5
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Century PEM-EM3468F condenser fan motor, 1/2-1/4 HP, 1,075 RPM, totally enclosed (TE) design for 208-230V single-phase systems with two speeds and electrically reversible rotation. Rated amperage 3.6/1.7 A with automatic overload protection, 1/2 x 6.0 in. flat shaft, ball bearings, F insulation, compatible with 12.5 or 10 MFD 370V capacitor, and rated for 60-70 DegC ambient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.