Shop CENTURY
See all product information
Create Account
H1055AV1 Condenser Fan Motor 1/2 HP 1140 RPM 3-Phase OAO 200V
- Mfr # UH1055A
- Zoro # G223931263
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Nameplate RPM
1,140 RPM
HP
0.5
Frame
56HZ
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH1055A
- Zoro #
- G223931263
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,140 RPM
- HP
- 0.5
- Frame
- 56HZ
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 6.5 in
Description
Century H1055AV1 condenser fan motor delivers 1/2 HP at 1,140 RPM with an open air over (OAO) design for HVACR systems and three-phase 200V power. This replacement motor provides durable, direct-fit performance for commercial and residential condenser applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.