Condenser Fan Motor 1/4 HP 208-230V 1075 RPM Single-phase
- Mfr # EM3728F
- Zoro # G923930986
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Frame
48Y
HP
0.25
No. of Speeds
1
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3728F
- Zoro #
- G923930986
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Frame
- 48Y
- HP
- 0.25
- No. of Speeds
- 1
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3728F condenser fan motor delivers 1/4 HP and 1075 RPM in a TE enclosure for HVACR condenser applications, running on 208-230V single-phase power with one speed and electrically reversible rotation. Rated 1.8-2.0 A with auto overload protection, it features a 1/2 x 6.0 flat shaft, ball bearings, a 5 MFD 370 V capacitor, Class F insulation and 60/70 DegC ambient temperature rating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.