Shop CENTURY
See all product information
Create Account
Condenser Fan Motor 1/2 HP 2.8A 1075 RPM
- Mfr # FSE1056
- Zoro # G423931322
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Motor Bearings
Sleeve
HP
0.5
Hz
60 Hz
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSE1056
- Zoro #
- G423931322
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Sleeve
- HP
- 0.5
- Hz
- 60 Hz
- Nameplate RPM
- 1,075 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 2
- Full Load Amps
- 2.8 A
- Motor Enclosure Design
- TEAO
- Frame
- 48Y
Dimensions
- Body Dia.
- 5.6 in
Description
Century FSE1056 condenser fan motor (Supplier No. PEM-FSE1056) is a PSC 1/2 HP, 1075 RPM, 208-230V single-phase TEAO unit with reversible rotation and 2.8 A draw. Frame 48Y, rolled steel housing, sleeve bearings, extended studs, vertical shaft up or down, 0.500 in double-flat shaft with 6.00 in extension; CE, CSA and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.