Shop CENTURY
See all product information
Create Account
Condenser Fan Motor by A.O. Smith
- Mfr # FL1038
- Zoro # G023931104
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Full Load Amps
4.8 A
Nameplate RPM
825 RPM
Hz
60 Hz
HP
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL1038
- Zoro #
- G023931104
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 4.8 A
- Nameplate RPM
- 825 RPM
- Hz
- 60 Hz
- HP
- 0.33
- Motor Enclosure Design
- Semi Enclosed
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Frame
- 48Y
- Voltage
- 115V
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Century A.O. Smith condenser fan motor (Supplier Stock No. PEM-FL1038) is a 1/3 HP, 115 V PSC single-phase unit with 825 RPM, reversible rotation and 48Y frame; semi-enclosed rolled-steel housing, ball/ball bearings, 0.500 in double-flat shaft with 5.500 in extension and extended-studs mounting. Rated 0.25 kW, 4.8 A, ambient 60 DegC, duty air-over, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.