Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/3 hp

  • Mfr # OLE1036A

  • Zoro # G0421416


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLE1036A
Zoro #
G0421416
UPC #
094704980096
Country of Origin
India

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
4 3/4 in
Shaft Length
5 1/8 in
Body Dia.
5.7 in
Overall Length
9 7/8 in
Resilient Ring Dia.
2 1/2 in
Lead Length
50"

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
4
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring
Replacement For
321P267
Hz
60
Ins. Class
B
Voltage Compatibility
115V AC, 120V AC
Motor Service Factor
1
Nameplate RPM
1,075
Motor Sub Application
Condenser Fan
OEM Replacement Brand
Lennox
Motor Bearings
Sleeve
Max. Ambient Temp.
40 Degrees C
Capacitor Required
2MDV4
Motor Application
OEM Replacement
Number of Shafts
1
Item
Condenser Fan Motor
Full Load Amps
6 A
Motor Shaft Design
Flat
Application
Lennox
Duty
Continuous
Motor Thermal Protection
Auto
Standards
CSA Certified, UL Recognized
Weight
10 lb
Usable @ 208V
Not Usable at 208V
Motor Frame Material
Steel
Usable @ 200V
Not Usable at 200V
Ring to Ring Center
4 3/4 in
Motor Mounting Position
Horizontal
Rotation
CCWLE
Mounting
Ring
Number of Speeds
4

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, Full Load Amps 6 A, 48Y Frame, OEM Replacement Brand Lennox, Replacement For 321P267, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.