Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/8 hp

  • Mfr # FE1008SF

  • Zoro # G3204415


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE1008SF
Zoro #
G3204415
UPC #
-
Country of Origin
India

Dimensions

Body Dia.
5 5/8 in
Length Less Shaft
5 1/8 in
Shaft Length
6 1/2 in
Lead Length
48 in
Overall Length
11 5/8 in
Stud Size
#8-32
Shaft Dia.
1/2 in
Mounting Stud Length
1 1/16 in
Bolt Circle Dia.
5 1/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Max. Ambient Temp.
70 Degrees C
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Stud Quantity
4
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Hz
60 Hz
Duty
Continuous
Motor Sub Application
Condenser Fan
Item
Condenser Fan Motor
Features
Belly Band, Extended Studs Shaft and Lead End, Mounting Holes in Shell
Motor Mounting Position
All Angle
Standards
CSA Certified, UL Recognized
Motor Shaft Design
Double-Flat
Nameplate RPM
825
Motor Application
HVAC/R
Motor Bearings
Ball
Capacitor Required
2MDV4
Full Load Amps
1.0 A
Motor Service Factor
1
Motor Thermal Protection
Auto
Ins. Class
F
Duty Cycle
Continuous
Output Watts
100 W
Replacement For
Mfr. No. 6303, FE1008SU
Weight
11 lb
Usable @ 200V
No
Motor Frame Material
Steel
Usable @ 208V
Yes
Removable Base
Yes
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, 1.0 A Full Load Amps, 48 Frame, Output Watts 100 W, 60 Hz Hz, Replacement For Mfr. No. 6303, FE1008SU, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.