Zoro Homepage

Condenser Fan Motor, 1/8 hp

  • Mfr # ORM1008

  • Zoro # G2200055


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1/8 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORM1008
Zoro #
G2200055
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
1/2"
Shaft Length
4-13/16"
Length Less Shaft
5 1/16 in
Bolt Circle Dia.
5-3/16"
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
9"
Stud Size
#8-32

Details

Frame
48Y
HP
1/8 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Reversible
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
825 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Rheem/Ruud
Phase
1
RPM Range
0-1000
Voltage
208-230V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
50 Degrees C
Duty
Air Over
Full Load Amps
0.7A
Capacitor Required
2MDV4
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Double Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Condenser Fan
Mounting Stud Pattern
3-5/8" x 3-5/8"
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Motor Mounting Position
All Angle
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Weight
10 lb
Motor Frame Material
Steel
Rotation
CW/CCW
Mounting
Stud
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.7 A, 48Y Frame, OEM Replacement Brand Rheem/Ruud, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.