Zoro Homepage

Condenser Fan Motor, 3/4 hp

  • Mfr # C660V1

  • Zoro # G0493001


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
3/4
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C660V1
Zoro #
G0493001
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
17 5/16 in
Stud Size
#10-32
Shaft Dia.
5/8 in
Shaft Length
6 in
Body Dia.
6 1/2 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
11 5/16 in
Mounting Stud Length
1 in
Bolt Circle Dia.
5 13/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
3/4
RPM Range
0-1,000
No. of Speeds
1
Voltage
200-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Motor Shaft Design
Keyed
Motor Sub Application
Condenser Fan
Motor Service Factor
1
Features
Internal Conduit Box for Enclosed Wiring Connection
Motor Bearings
Ball
Item
Condenser Fan Motor
Stud Quantity
4
Nameplate RPM
825
Standards
CSA Certified, UL Recognized
Motor Mounting Position
Vertical Shaft Up
Duty
Continuous
Nominal Efficiency
62 %
Motor Application
HVAC/R
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Max. Ambient Temp.
60 Degrees C
Ring to Ring Center
10 13/16 in
Capacitor Required
2MDV9
Full Load Amps
2.6/5.3-5.2 A
Ins. Class
B
Hz
60 Hz
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Motor Thermal Protection
Auto
Usable @ 200V
Yes
Conduit Box Location
Interior
Usable @ 208V
Yes
Motor Frame Material
Steel
Output Watts
560 W
Weight
36 lb
Duty Cycle
Continuous
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 2.6/5.3-5.2 A Full Load Amps, 56Y Frame, Output Watts 560 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.