Economaster 3/4 HP 460V Condenser Fan Motor - Ball Bearing
- Mfr # EM3739F
- Zoro # G023931333
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
Full Load Amps
2.8 A
No. of Speeds
1
Motor Shaft Rotation
Reversible
HP
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3739F
- Zoro #
- G023931333
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEAO
- Full Load Amps
- 2.8 A
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- HP
- 0.75
- Frame
- 48Y
- Nameplate RPM
- 1,075 RPM
- Voltage
- 460V
- Motor Bearings
- Ball
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Century ECONOMASTER EM3739F condenser fan motor, 3/4 HP, 1075 RPM, totally enclosed (TE) single-phase 460V, single-speed and electrically reversible, supplier stock PEM-EM3739F. Rated 2.8 A with ball bearings, 1/2 x 6.0 in flat shaft, 15 MFD 370V capacitor, automatic overload protection, Insulation Class F, and designed for 60 DegC/70 DegC ambient temperatures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.