H1054AV1 1.5HP 56Hz Condenser Fan Motor, 900 RPM, OAO S Series
- Mfr # UH1054A
- Zoro # G023931180
product price:Â
$
889.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
900 RPM
Motor Shaft Rotation
Reversible
HP
1.5
No. of Speeds
1
Frame
56HZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH1054A
- Zoro #
- G023931180
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 900 RPM
- Motor Shaft Rotation
- Reversible
- HP
- 1.5
- No. of Speeds
- 1
- Frame
- 56HZ
- Motor Enclosure Design
- OAO
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 6.5 in
Description
Century H1054AV1 1.5 HP three-phase condenser fan motor, 850 RPM, 56HZ frame and 6.5 in diameter with OAO enclosure; 208-230/460 & 190/380 V, reversible rotation, rolled steel housing, ball bearings both ends, keyed 0.625 in shaft with 6.00 in extension, rigid base mount, continuous duty, Class F insulation, 8 poles, 1.00 service factor, CSA certified and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.