Shop CENTURY
See all product information
Create Account
666A Condenser Fan Motor 1/2 HP 1625 RPM 208-2
- Mfr # U666
- Zoro # G123932063
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Enclosure Design
Semi Enclosed
Full Load Amps
3.9 A
No. of Speeds
1
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U666
- Zoro #
- G123932063
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Enclosure Design
- Semi Enclosed
- Full Load Amps
- 3.9 A
- No. of Speeds
- 1
- HP
- 0.5
- Motor Bearings
- Ball
- Nameplate RPM
- 1,625 RPM
- Motor Shaft Rotation
- Reversible
- Frame
- 48Y
Dimensions
- Body Dia.
- 5.6 in
Description
Century 666A condenser fan motor (PEM-U666) is a Century 1/2 HP PSC, 1625 RPM single-phase motor with 208-230V, reversible rotation and 3.9A draw. Built on a 48Y frame with rolled-steel semi-enclosed housing, ball bearings, double-flat 0.500 in shaft with 6.020 in extension, extended-stud mounting, B insulation and CE/CSA/UL recognitions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.