Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 5/8 hp

  • Mfr # FC1066F

  • Zoro # G1997703


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
5/8
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC1066F
Zoro #
G1997703
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
3 13/16 in
Lead Length
5 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Length Less Shaft
9 1/8 in
Overall Length
12 15/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
5/8
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
200-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Band
Full Load Amps
4.0/2.0 A
Capacitor Required
2MDY7
Nameplate RPM
1,075
Duty
Continuous
Motor Shaft Design
Double-Flat
Hz
60 Hz
Max. Ambient Temp.
70 Degrees C
Motor Sub Application
Condenser Fan
Motor Service Factor
1
Ins. Class
F
Motor Application
HVAC/R
Motor Mounting Position
Vertical Shaft Up
Features
Belly Band, Thermally Protected, Vertical Shaft Up
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Item
Condenser Fan Motor
Motor Thermal Protection
Auto
Motor Bearings
Ball
Standards
CSA Certified, UL Recognized
Conduit Box Position
F1
Usable @ 208V
Yes
Removable Base
Yes
Output Watts
450 W
Duty Cycle
Continuous
Motor Frame Material
Steel
Conduit Box Location
Exterior
Usable @ 200V
Yes
Weight
18 lb
Mounting
Band

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 5/8 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 4.0/2.0 A Full Load Amps, 48Y Frame, Output Watts 450 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.