Zoro Homepage

Capacitor-Start Farm Duty Motor, 1 1/2 HP, K56 Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM

  • Mfr # B762

  • Zoro # G0791178


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1 1/2
No. of Speeds
1
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B762
Zoro #
G0791178
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 15/16 in
Overall Length
12 5/8 in
Length Less Shaft
10 11/16 in

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 8.3-8.0/16.0 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.