Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start Farm Duty Motor, 3/4 HP, K56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM

  • Mfr # C520

  • Zoro # G0791169


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3/4
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C520
Zoro #
G0791169
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Overall Length
12 5/8 in
Shaft Length
1 15/16 in
Length Less Shaft
10 11/16 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3/4
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/208-230V AC
Frame
K56
Motor Mounting Type
Rigid Base
Motor Thermal Protection
Thermally Protected
Motor Service Factor
1.15
Voltage Compatibility
115V AC, 208V AC, 230V AC
Phase
Single
Motor Application
Farm Duty
Motor Sub Application
General Purpose
Standards
CSA, UL
Ins. Class
B
Motor Bearings
Ball
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
CCW
Full Load Amps
5.4-5.2/10.4 A
Item - Farm Duty Motors
Farm Duty Motor
Duty Cycle
Continuous
Usable @ 200V
No
Weight
33 lb
Capacitor Required
Yes
Usable @ 208V
Yes

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 5.4-5.2/10.4 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.