Zoro Homepage

Direct Drive Blower Motor, 1/10 hp

  • Mfr # 9708A

  • Zoro # G414235620


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
5 in
Motor Enclosure Design
Open Air-Over
Manufacturers Warranty Length
2 yr
Bolt Circle Dia.
4 5/8 in
Motor Sub Application
Direct Drive Fan/Blower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9708A
Zoro #
G414235620
UPC #
786674077547
Country of Origin
Mexico

Dimensions

Body Dia.
5 in
Manufacturers Warranty Length
2 yr
Bolt Circle Dia.
4 5/8 in
Shaft Dia.
1/2 in
Length Less Shaft
4 13/16 in
Lead Length
13 in
Overall Length
10 5/8 in
Shaft Length
5 3/4 in

Details

Motor Enclosure Design
Open Air-Over
Item
Direct Drive Blower Motor
Motor Sub Application
Direct Drive Fan/Blower
Voltage
115V AC
Motor Thermal Protection
Auto
Weight
11.13 lb
Ins. Class
B
Motor Application
HVAC/R
Hz
60 Hz
Motor Mounting Position
Horizontal
No. of Speeds
3
Max. Ambient Temp.
104 Degrees F
Phase
Single
Capacitor Required
Yes
Standards
CSA, UL
Motor Shaft Design
Keyed
HP
1/10
Motor Frame Material
Steel
Motor Mounting Type
Ring
Motor Service Factor
1
Motor Design
Permanent Split Capacitor
Nameplate RPM
1,625
Motor Bearings
Ball
Frame
42
RPM Range
1,601-1,700
Full Load Amps
0.60 A, 0.97 A, 2.1 A
Voltage Compatibility
115V AC
Motor Shaft Rotation
CW/CCW
Includes
Resilient Mounting Rings

Description

Fan Coil and Air Conditioner Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.