Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor

  • Mfr # 945B

  • Zoro # G314235607


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Motor Service Factor
1
Nameplate RPM
1,500
Lead Length
55 in
Full Load Amps
0.42 A, 0.7 A, 1.3 A
Length Less Shaft
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945B
Zoro #
G314235607
UPC #
786674077455
Country of Origin
Mexico

Dimensions

Lead Length
55 in
Length Less Shaft
4 in
Overall Length
23 9/16 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
2 yr
Bolt Circle Dia.
4 5/8 in
Shaft Length
19 9/16 in
Body Dia.
5 in

Details

Motor Service Factor
1
Nameplate RPM
1,500
Full Load Amps
0.42 A, 0.7 A, 1.3 A
Standards
CSA, UL
Voltage Compatibility
115V AC
Voltage
115V AC
Item
Direct Drive Blower Motor
Ins. Class
B
Capacitor Required
Yes
Motor Design
Permanent Split Capacitor
Motor Application
HVAC/R
Motor Shaft Rotation
CCWLE
Frame
42
Motor Shaft Design
Keyed
Hz
60 Hz
No. of Speeds
3
Motor Enclosure Design
Open Air-Over
Number of Shafts
2
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
RPM Range
1,401-1,500
Phase
Single
Includes
Capacitor, Resilient Base
Motor Thermal Protection
Auto
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
HP
1/20, 1/30, 1/8
Weight
9.13 lb
Motor Sub Application
Direct Drive Fan/Blower
Duty Cycle
Continuous
Motor Mounting Type
Rigid Base

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 hp, 1/30 hp, 1/8 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 3, Voltage 115V AC, 0.42 A, 0.7 A, 1.3 A Full Load Amps, 42 Frame, Output Watts 90 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.