Zoro Homepage

Direct Drive Motor, 3/4 hp

  • Mfr # C662

  • Zoro # G2033641


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
3/4 hp
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C662
Zoro #
G2033641
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 5/16 in
Length Less Shaft
10 1/4 in
Overall Length
12 13/16 in
Body Dia.
6.5 in

Details

Motor Design
Permanent Split Capacitor
HP
3/4 hp
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Replacement For
047-099
Hz
60
OEM Replacement Brand
Kramer Trenton
Number of Shafts
1
Item
Direct Drive Motor
Voltage Compatibility
208-220/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 220/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Standards
CSA, UL
Full Load Amps
4.3 to 4.2/2.1 A
Motor Application
OEM Replacement
Ins. Class
B
Motor Bearings
Ball
Motor Sub Application
Direct Drive Fan/Blower
Nameplate RPM
1,075
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Application
Fans and Blowers
Capacitor Required
No
Motor Service Factor
1
Phase
Single
Motor Shaft Design
Flat
Usable @ 200V
Not Usable at 200V
Extended Thru-Bolts
No
Weight
32 lb
Duty Cycle
Continuous
Motor Frame Material
Steel
Usable @ 208V
Usable at 208V
Number of Speeds
1

Description

Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.3-4.2/2.1 A, 56Y Frame, OEM Replacement Brand Kramer Trenton, Replacement For 047-099, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.