Shop WEG
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1PH Farm Duty Motor
- Mfr # 14229637
- Zoro # G323361465
product price:Â
$
2,040.99
/ea
Key Features
Usable @ 208V
Not Usable at 208V
Nominal Efficiency
84 %
Bearing Protection
V-Ring
Weight
192 lb
Length Less Shaft
16 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14229637
- Zoro #
- G323361465
- UPC #
- 7909712048771
- Country of Origin
- Mexico
- HP
- 10 hp
- Usable @ 208V
- Not Usable at 208V
- Item
- Farm Duty Motor
- Nominal Efficiency
- 84 %
- Bearing Protection
- V-Ring
- Weight
- 192 lb
- Finish
- Painted
- Motor Application
- Agriculture
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Standards
- cCSAus, NEMA MG-1, UR
- Nameplate RPM
- 1,740 RPM
- Motor Design
- Capacitor-Start/Run
- Phase
- Single
- Motor Sub Application
- General Purpose
- Hz
- 60 Hz
- Duty Cycle
- Continuous
- No. of Speeds
- 1
- Full Load Amps
- 40.9 A
- Max. Ambient Temp.
- 40 Degrees C
- Voltage
- 230V AC
- Capacitor Required
- Capacitor Included
- Frame
- 213-5T
Dimensions
- Length Less Shaft
- 16 1/16 in
- Shaft Dia.
- 1 3/8 in
- Wire Rope Length
- 19 7/16 in
- Shaft Length
- 3 3/8 in
- Overall Length
- 19 7/16 in
- Length
- 19 7/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 10 hp HP, Nameplate RPM 1,740 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 40.9 A, 213-5T Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.