Shop CENTURY
See all product information
Create Account
C042A Direct Drive Motor - 1/4 HP, 1800 RPM, 48Z CX TEA
- Mfr # UC042
- Zoro # G423931025
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
Motor Shaft Rotation
Reversible
Nameplate RPM
1,700 RPM
Hz
60 Hz
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC042
- Zoro #
- G423931025
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,700 RPM
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- HP
- 0.25
- Frame
- 48Z
Dimensions
- Body Dia.
- 5.6 in
Description
Century 1/4 HP 1800 RPM 48Z direct-drive motor (PEM-UC042) features a 0.500-inch flat shaft with 3.14-inch extension, Class B insulation, and a service factor of 1 for continuous air-over duty. Four-pole, 60 Hz design with across-the-line starting, UL recognized and CSA approved, weighs 19 lb, and measures 13 in L x 7 in W x 10 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.