Shop FASCO
See all product information
Create Account
PEMS OEM Replacement Motor 1/4 HP 825 5.6 in CX 115V
- Mfr # D829
- Zoro # G323932214
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Voltage
115V
Motor Bearings
Ball
Full Load Amps
5.04 A
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D829
- Zoro #
- G323932214
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Voltage
- 115V
- Motor Bearings
- Ball
- Full Load Amps
- 5.04 A
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 48
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- HP
- 0.25
- Nameplate RPM
- 825 RPM
Description
FASCO PEMS D829 OEM replacement motor, 1/4 HP, 825 RPM, 115V single-phase air-over (OAO) duty with 48Z frame and 5.6 in diameter; flat shaft 0.500 in dia with 1.50 in extension, 8 poles, Service Factor 1 and Class B insulation rated for 40 DegC ambient. CSA listed and UL recognized, Supplier Stock No PEM-D829.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.