F270 Ventilation Motor 1/8 HP 115V 1140 RPM 56CZ
- Mfr # UF270
- Zoro # G423930974
product price:Â
$
566.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UF270
- Zoro #
- G423930974
- UPC #
- -
- Country of Origin
- Mexico
Description
Century F270 1/8 HP (0.125) split-phase ventilation motor, 115V and 1140 RPM, 56CZ frame with 6.5 in diameter, open drip proof enclosure, single phase and reversible rotation with auto overload and 3.0 A; rolled steel construction, single shaft, C-face/footless mounting. Dimensions 18 x 14 x 11 in, 22 lb. Cross refs: Century 113646, 177447; Supplier Stock No PEM-UF270.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.