Shop CENTURY
See all product information
Create Account
F661 Belt Drive Fan & Blower Motor - 1/4 HP, 1800 RPM, 115V, 3.8A
- Mfr # UF661
- Zoro # G323931736
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Rotation
Reversible
Voltage
115V
Operating Amps
3.8 A
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UF661
- Zoro #
- G323931736
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Rotation
- Reversible
- Voltage
- 115V
- Operating Amps
- 3.8 A
- Motor Bearings
- Ball
- Blade Material
- Rolled Steel
- HP
- 0.25
- Hz
- 60 Hz
- Frame
- 56
- Motor Enclosure Design
- TENV
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century belt-drive fan and blower motor, 1/4 HP (0.250) split-phase, 1725 RPM, 115V, 3.8A, single-phase with reversible rotation and single shaft. Frame 56, 6.5 in diameter, TENV (totally enclosed non-ventilated) rolled steel housing, rigid base mount; CENTURY cross-reference 104666, supplier stock PEM-UF661.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.