9608 Fan & Blower Motor - 1/20 HP, 1075 RPM, 5.0 in CX
- Mfr # U9608
- Zoro # G123931868
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
HP
0.05
Hz
60 Hz
No. of Speeds
3
Body Dia.
5 in
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U9608
- Zoro #
- G123931868
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5 in
Details
- HP
- 0.05
- Hz
- 60 Hz
- No. of Speeds
- 3
- Blade Material
- Rolled Steel
- Motor Bearings
- Ball
- Voltage
- 115V
- Rotation
- Reversible
- Frame
- 42
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,100 RPM
Description
Century 1/20 HP (0.05 HP, 0.04 kW) PSC fan and blower motor PEM-U9608 (Century 9608) with 115V single-phase power, 1100 RPM, reversible rotation and 0.60 A draw; frame 42 OAO construction, rolled steel housing, sleeve bearings, resilient base and horizontal orientation. Shaft is flat, 0.500 in diameter with 9.875 in extension; continuous duty, insulation class B, CSA listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.