Shop CENTURY
See all product information
Create Account
F680V1 Fan & Blower Motor 3/4 HP 1800 RPM 56 Frame SP ODP
- Mfr # UF680
- Zoro # G423931810
product price:Â
$
720.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Nameplate RPM
1,725 RPM
HP
0.75
Motor Bearings
Ball
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UF680
- Zoro #
- G423931810
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- HP
- 0.75
- Motor Bearings
- Ball
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Rotation
- Reversible
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UF680 3/4 HP (0.56 kW) split-phase fan and blower motor, 1725 RPM, 115/230V single-phase with reversible rotation and ODP (open drip proof) enclosure. Frame 56 resilient-base design with ball bearings, NEMA 56 shaft (0.625 in diameter, 1.880 in extension), rated 9.6/4.8 & 10.4/5.2 A, continuous duty, Class B insulation, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.