Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 1/10 hp

  • Mfr # 9711A

  • Zoro # G515271497


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/10
RPM Range
1,001-1,100
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9711A
Zoro #
G515271497
UPC #
786674077615
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 3/4 in
Overall Length
10 5/8 in
Body Dia.
5 in
Lead Length
13 in
Length Less Shaft
4 7/8 in

Details

Item
Fan and Blower Motors
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/10
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
230V AC
Motor Shaft Rotation
CW/CCW
Frame
42
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,075
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
230V AC
Motor Shaft Design
Flat
Ins. Class
B
Hz
60 Hz
Capacitor Required
Included
Duty
Air Over
Full Load Amps
0.72 A
Application
Condenser Fan
Motor Bearings
Ball
Motor Service Factor
1
Standards
CSA

Description

Fan and Blower Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.