Shop CENTURY
See all product information
Create Account
Fan & Blower Motor 1/2 HP 1075 RPM 5.6 in CX
- Mfr # EM3587
- Zoro # G223930983
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Rotation
Reversible
No. of Speeds
3
Motor Bearings
Ball
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EM3587
- Zoro #
- G223930983
- UPC #
- -
- Country of Origin
- India
Dimensions
- Body Dia.
- 5.6 in
Details
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- No. of Speeds
- 3
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Frame
- 48Y
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Voltage
- 115V
- HP
- 0.5
Description
Century EM3587 1/2 HP, 1075 RPM OAO fan and blower motor, 115V single-phase, three-speed and electrically reversible for HVACR applications. Auto overload protection, amperage 7.5-4.5-3.0 A, 1/2 x 4.0 in flat shaft, ball bearings, 10 MFD 370V capacitor, Class B insulation, 40 DegC ambient; Supplier Stock No PEM-EM3587.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.