H658V1 Fan & Blower Motor - 3/4 HP 1800 RPM 460V 56FR
- Mfr # UH658V1
- Zoro # G023931067
product price:Â
$
1,110.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Voltage
460V
Frame
56
HP
0.75
No. of Speeds
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH658V1
- Zoro #
- G023931067
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Voltage
- 460V
- Frame
- 56
- HP
- 0.75
- No. of Speeds
- 2
- Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 6.5 in
Description
Century 3/4 HP (0.56 kW) three-phase fan and blower motor, model SMITH-3/4HP-1800RPM-460V56FR (Supplier Stock No PEM-UH658V1), 1725 RPM, 460 V, 56 frame, ODP enclosure, reversible rotation and resilient base mounting. Rolled steel construction with ball/ball bearings, keyed shaft 0.625 in diameter and 1.880 in extension, 1.30/.82 A, Class B insulation, continuous duty; CSA and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.