Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farm Duty Motor, P145T, 4 hp; 3 hp

  • Mfr # K112V1

  • Zoro # G412190440


product price: $1,492.99
/ea
Free Shipping & Returns

Key Features

HP
3, 4
Nameplate RPM
3,450
Voltage
230V AC
Frame
P145T
Shaft Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K112V1
Zoro #
G412190440
UPC #
786674070555
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Overall Length
13 13/16 in
Length Less Shaft
11 9/16 in

Details

HP
3, 4
Nameplate RPM
3,450
Voltage
230V AC
Frame
P145T
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Full Load Amps
12.4-17.0 A
Capacitor Required
Yes
Motor Service Factor
1
Voltage Compatibility
230V AC
Hz
60 Hz
Motor Application
Farm Duty
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
104 Degrees F
Phase
Single
No. of Speeds
1
Item
Farm Duty Motor
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Ins. Class
B
Motor Design
Capacitor-Start/Run
Motor Shaft Design
Keyed
Motor Sub Application
General Purpose
Duty Cycle
Continuous
Usable @ 208V
No
Usable @ 200V
No
Finish
Epoxy
Extended Thru-Bolts
No
Motor Frame Material
Rolled Steel
Standards
CSA Certified, UL Listed
Nominal Efficiency
79.7 %
Weight
39 lb
Item - Farm Duty Motors
Aeration Fan Motor

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 hp, 4 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 12.4-17.0 A, 145T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.