Shop CENTURY
See all product information
Create Account
Jet Pump Motor - 1.5 HP, 3450 RPM, 56J Frame, Open Drip Proof
- Mfr # T1152
- Zoro # G623930989
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
HP
1.5
Body Dia.
6.5 in
Motor Enclosure Design
ODP
Motor Bearings
Ball
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1152
- Zoro #
- G623930989
- UPC #
- -
- Country of Origin
- China
- HP
- 1.5
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Frame
- 56J
- Nameplate RPM
- 3,450 RPM
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Century T1152 jet pump motor (CENTURY 1.5F*3450*56J*CS*ODP, PEM-T1152) is a continuous-duty, 60 Hz, 2-pole motor with across-the-line starting and a 1.3 service factor. Threaded 0.625 in shaft with 2.433 in extension, 75.8% efficiency, Class B insulation, CSA listed, 56J ODP frame, 16.00 x 9.50 x 9.50 in, 27 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.