Shop CENTURY

Jet Pump Motor, C-Face

  • Mfr # T1102
  • Zoro # G000905432

product price: 
$
380.99
/ea
Free Shipping & Returns

Key Features

Height
5 5/8 in
Motor Sub Application
Jet Pump
Motor Frame Material
Steel
Usable @ 208V
Not Usable at 208V
Frame
56J
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1102
Zoro #
G000905432
UPC #
-
Country of Origin
China
Item
Jet Pump Motor
Motor Sub Application
Jet Pump
Motor Frame Material
Steel
Usable @ 208V
Not Usable at 208V
Frame
56J
Usable @ 200V
Not Usable at 200V
Motor Shaft Rotation
CCWSE
Voltage
115/230V AC
Motor Design
Capacitor-Start
No. of Speeds
1
Motor Service Factor
1.4
NEMA Design
None
Motor Application
Pump
Duty Cycle
Continuous
Motor Shaft Design
Threaded
Full Load Amps
6.2/12.4 A
Motor Thermal Protection
Auto
Phase
Single
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Nameplate RPM
3,450
Hz
60 Hz
RPM Range
3,001-3,600
Motor Mounting Type
Face
Standards
CSA Certified
Motor Enclosure Design
Open Dripproof
Ins. Class
B
Weight
23 lb
Includes
Sealed Switch
Max. Ambient Temp.
104 Degrees F
Motor Bearings
Ball
HP
1
Nameplate Service Factor @ 60 Hz
1.4
Efficiency Rating
Standard Efficiency (IE1)
Motor Enclosure Type
Open Drip Proof
Number of Speeds
1
Number of Wires
9
Full Load Current @ 60 Hz
6.2/12.4 A
Application
Pump
Insulation Class
B
Product Type
Pump Motor
Shaft Design
Threaded
Frame Material
Steel
Frequency
60 Hz
Sub Application
Jet Pump
Bearing Type
Ball

Description

Jet Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 6.2/12.4, Height 5 5/8 in, HP 1, Includes Sealed Switch, Ins. Class B, Length Less Shaft 10 1/8 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.