Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, Capacitor-Start, 1/3 HP, 115/230V AC, 3,450 Nameplate RPM, K56J Frame

  • Mfr # B472

  • Zoro # G0790697


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/3
RPM Range
3,001-3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B472
Zoro #
G0790697
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/2 in
Overall Length
11 1/16 in
Shaft Dia.
5/8 in
Length Less Shaft
8 5/8 in
Body Dia.
6.5 in
Bolt Circle Dia.
3/8 in
Manufacturers Warranty Length
2 yr
Height
8 3/8 in

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/3
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
K56J
Motor Service Factor
1.75
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Dripproof
Nameplate RPM
3,450
Motor Application
Pool and Spa Pump
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
General Purpose Pump
Motor Shaft Design
Threaded
Motor Shaft Rotation
CW
Standards
CSA, UL
Full Load Amps
4.9/3.45 A
Motor Bearings
Ball
Voltage Compatibility
115V AC, 230V AC
Ins. Class
B
Hz
50/60 Hz
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Weight
18 lb
HP @ 50Hz
1/3
Usable @ 208V
Yes
Service Factor @ 50Hz
1.75
RPM @ 50Hz
3,450
Voltage @ 50Hz
115/230V AC
Full Load Amps @ 50Hz
8.6/4.3 A
Usable @ 200V
Yes
Duty Cycle
Continuous
Max. SF Amps
8.6/4.3 A
Conduit Box Location
Interior
Inverter Rated
No
Regreasable Bearings
Permanently Lubricated Bearings

Description

Pool Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 3/8 in, Conduit Box Location Interior, Conduit Box Position Not Applicable, Duty Cycle Continuous, Frame K56J, Hz 50/60 Hz, Full Load Amps 4.9/3.45 A, Full Load Amps @ 50Hz 8.6/4.3 A, Height 8 3/8 in, HP 1/3, HP @ 50Hz 1/3, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 8 5/8 in, Manufacturers Warranty Length 2 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 8.6/4.3 A, Motor Application Pool and Spa Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.