H734 General Purpose 3F 3600 RPM 56J ODP Pump Motor
- Mfr # UH734
- Zoro # G223931225
product price:Â
$
1,171.99
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
- UH734
- Zoro #
- G223931225
- UPC #
- -
- Country of Origin
- China
Description
Century 3F 3600 56J ODP pump motor (Supplier Stock No PEM-UH734, UPC 786674024251) is a general-purpose, continuous-duty motor with threaded shaft (0.625 in diameter, 2.60 in extension), 2 poles/60 Hz operation, 1.15 service factor and 82.8% efficiency. Insulation Class B, rated for 40 DegC ambient, starting across the line, CSA approved and UL Recognized, compact 16 in L x 9 in W x 8 in H, 33 lb.