Shop CENTURY
See all product information
Create Account
Circulator Pump Motor 1/12 HP 1725 RPM 115V 2.7A
- Mfr # HW20084L
- Zoro # G623931146
product price:Â
$
93.79
/ea
Key Features
Motor Frame Material
Rolled Steel
Motor Bearings
Sleeve
Motor Enclosure Design
ODP
Nameplate RPM
1,725 RPM
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW20084L
- Zoro #
- G623931146
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- Hz
- 60 Hz
- Voltage
- 115V
- Frame
- 48YZ
- HP
- 0.08
- Full Load Amps
- 2.5 A
- Motor Shaft Rotation
- CWLE
Description
Century HW20084L circulator pump motor, 1/12 HP, 1725 RPM, 115 V, 2.7 A, 60 Hz, 4-pole continuous-duty design with 0.500 in. spot-drill shaft and 0.47 in. shaft extension. Insulation class B, service factor 1.75, across-the-line starting, UL recognized and CSA certified. Dimensions 11.00 x 7.50 x 7.00 in., weight 11 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.