Shop CENTURY
See all product information
Create Account
H1050AV1 Condenser Fan Motor 1,140 RPM 56 Hz 3-Phase OAO
- Mfr # UH1050A
- Zoro # G923931099
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
HP
1
Motor Bearings
Ball
Nameplate RPM
1,140 RPM
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH1050A
- Zoro #
- G923931099
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1
- Motor Bearings
- Ball
- Nameplate RPM
- 1,140 RPM
- Motor Shaft Rotation
- Reversible
- Frame
- 56HZ
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 6.5 in
Description
Century H1050AV1 condenser fan motor, 1 HP three-phase unit rated 0.75 kW and 1,140 RPM with a 56 frame and OAO enclosure. Reversible rotation, 208-230/460 V, 3.8-4.0/2.0 A, continuous duty, Class F insulation, rolled steel housing, ball bearings both ends, keyed 0.625 in shaft with 6.00 in extension, rigid base mount, CSA listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.