Condenser Fan Motor 1/4 HP 1075 RPM 5.6 in CX 4-point
- Mfr # EM3736F
- Zoro # G423931186
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Frame
48Y
HP
0.25
Motor Enclosure Design
TEAO
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EM3736F
- Zoro #
- G423931186
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5.6 in
Details
- Frame
- 48Y
- HP
- 0.25
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- Full Load Amps
- 1 A
- Voltage
- 460V
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- Motor Shaft Rotation
- Reversible
Description
Century EM3736F condenser fan motor, 1/4 HP, 1075 RPM, TE enclosure, 460 V single-phase with electrically reversible rotation and single speed. Features 1.0 A draw, auto overload protection, 1/2 x 6.0 in flat shaft, ball bearings, 7.5 MFD 370 V capacitor, Class F insulation and 60 DegC/70 DegC ambient rating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.