Condenser Fan Motor 0.4 HP 1075 RPM 5.6in CX
- Mfr # FC1046F
- Zoro # G223931041
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
HP
0.4
No. of Speeds
1
Motor Bearings
Ball
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC1046F
- Zoro #
- G223931041
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- HP
- 0.4
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Frame
- 48Y
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Century FC1046F condenser fan motor is a PSC 0.4 HP (0.3 kW), 1075 RPM, 48Y frame motor with open drip proof enclosure for single-phase 200-230/460V service. Reversible rotation, auto overload, ball bearings, round/belly band mounting, vertical shaft up with 0.500 in diameter double-flat shaft and 3.600 in extension; 3.2/1.6 A, CE, cULus, 15.15 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.