Shop CENTURY
See all product information
Create Account
668A Condenser Fan Motor 3/4 HP 208-230V
- Mfr # U668
- Zoro # G123932711
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Nameplate RPM
1,075 RPM
Motor Shaft Rotation
Reversible
Body Dia.
5.6 in
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U668
- Zoro #
- G123932711
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Nameplate RPM
- 1,075 RPM
- Motor Shaft Rotation
- Reversible
- Frame
- 48Y
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEAO
- Full Load Amps
- 4.1 A
- HP
- 0.75
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Century condenser fan motor (PEM-U668) PSC 3/4 HP, 208-230V single-phase unit delivering 1075 RPM with TEAO enclosure and 48Y frame; reversible rotation, 4.1 A draw, 0.500 in double-flat shaft with 5.98 in extension and extended-stud mounting. Rolled-steel housing, ball bearings (ball/ball), 6 poles, 60 DegC ambient air-over duty, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.