Shop CENTURY
See all product information
Create Account
H1051RBV1 Condenser Fan Motor 1.5HP 460/208-230V 1140 RPM 56Hz
- Mfr # UH1051RB
- Zoro # G023931203
product price:Â
$
840.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Motor Enclosure Design
OAO
No. of Speeds
1
Motor Shaft Rotation
Reversible
HP
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH1051RB
- Zoro #
- G023931203
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- OAO
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- HP
- 1.5
- Frame
- 56HZ
- Nameplate RPM
- 1,140 RPM
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 6.5 in
Description
Century H1051RBV1 (PEM-UH1051RB) 1.5 HP three-phase condenser fan motor, 56 frame, OAO enclosure, 208-230/460 V, 1140 RPM with automatic overload protector, designed for continuous air-over duty and 70 DegC ambient. Ideal for commercial and residential condenser fan and heat pump applications; cross references 1821V and 24PR80.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.