Shop CENTURY
See all product information
Create Account
C784 Condenser Fan Motor 1/2 HP 850 RPM BB115/2
- Mfr # UC784
- Zoro # G923931761
product price:Â
$
931.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Nameplate RPM
850 RPM
HP
0.5
No. of Speeds
1
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC784
- Zoro #
- G923931761
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Nameplate RPM
- 850 RPM
- HP
- 0.5
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 56Y
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 6.5 in
Description
Century C784 condenser fan motor (SMITH*PSC*1/2HP*850RPM*BB115/2) is a PSC, 1/2 HP, 850 RPM single-phase motor with a 56Y frame and 6.5-inch diameter, designed for OAO service. It features reversible rotation, auto overload protection, 115/208-230V operation, rolled steel construction, resilient base mounting, single shaft, and rated amperage 6.6/4.0-3.3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.