H044LES General Purpose Motor 1/2 HP 1800 RPM 56J Frame with Base O
- Mfr # UH044LES
- Zoro # G423931438
product price:Â
$
324.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH044LES
- Zoro #
- G423931438
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1/2 HP, 1800 RPM general purpose motor (PEM-UH044LES) with 56J frame and threaded 0.625 in shaft (2.57 in extension). Rated 60 Hz, 4-pole, continuous duty with 1.25 service factor, 78.2% efficiency and Class B insulation; CE compliant and UL Recognized. Dimensions 14 in L x 8 in W x 8.5 in H, weight 25 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.