B606DC Centrifugal Pump Motor 1/2 HP 3600 RPM 56J Frame with Base C
- Mfr # UB606
- Zoro # G223932086
product price:Â
$
340.99
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
- UB606
- Zoro #
- G223932086
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1/2, 3600 56J w/base (PEM-UB606) general-purpose centrifugal pump motor with threaded 0.625-inch shaft and 2.45-inch extension, 1.6 service factor and Class B insulation; 2 poles/60 Hz, continuous duty and across-the-line starting. UL recognized and CSA certified; dimensions 16 x 8 x 10 in, weight 20 lb, UPC 786674069641.