H607 General Purpose Pump Motor - 1.5HP, 3600 RPM, 56J Frame
- Mfr # UH607
- Zoro # G123931370
product price:Â
$
854.99
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
- UH607
- Zoro #
- G123931370
- UPC #
- -
- Country of Origin
- China
Description
Century 1.5 HP 3600 RPM 56J ODP pump motor (PEM-UH607) features a threaded shaft 0.625 in diameter with 2.60 in extension, 1.3 service factor and Class B insulation for continuous duty at 60 Hz. Across-the-line starting, 2 poles, CSA certified and UL recognized; dimensions 16 in L x 9 in W x 8 in H, weight 27 lb, UPC 786674023803.