Shop CENTURY
See all product information
Create Account
1/3 HP 1075 RPM 208V Condenser Fan Motor
- Mfr # FSE1036
- Zoro # G323930968
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
1.8 A
Motor Enclosure Design
TEAO
Body Dia.
5.6 in
No. of Speeds
2
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSE1036
- Zoro #
- G323930968
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 1.8 A
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 2
- Nameplate RPM
- 1,075 RPM
- Frame
- 48Y
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- Reversible
- HP
- 0.33
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Century FSE1036 condenser fan motor, PSC 1/3 HP (0.25 kW) delivering 1075 RPM for HVACR condensers, single phase 208-230V with reversible rotation and auto overload. TEAO enclosure, 48Y frame, sleeve bearings, double-flat 0.500 in shaft with 6.00 in extension, extended-stud mounting, duty rated Air Over to 60 DegC, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.