H506 General Purpose 1/56 HP 3600 RPM ODP Pump Motor
- Mfr # UH506
- Zoro # G423930943
product price:Â
$
666.99
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
- UH506
- Zoro #
- G423930943
- UPC #
- -
- Country of Origin
- China
Description
Century 3600 RPM 56J ODP pump motor (PEM-UH506) with a threaded 0.625 in shaft and 2.60 in extension, 1.4 service factor and Class B insulation for continuous 60 Hz operation. Two-pole design with across-the-line starting, CSA certified and UL recognized, ambient rating 40 DegC; dimensions 14.00 x 8.00 x 8.50 in, weight 24 lb.