H714 General Purpose Pump Motor MOQ 52 UE MAGNETEK
- Mfr # UH714
- Zoro # G323931088
product price:Â
$
955.99
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
- UH714
- Zoro #
- G323931088
- UPC #
- -
- Country of Origin
- Mexico
Description
Century H714 general purpose pump motor (Supplier Stock No. PEM-UH714) features a threaded 0.625 in shaft with 2.57 in extension, 1.15 service factor and Class B insulation for continuous-duty pump applications. This 2-pole, 60 Hz motor starts across the line, is CSA and UL recognized, weighs 25 lb, and is manufactured in Mexico (UPC 786674024190).