UE MAGNETEK H248 General Purpose Pump Motor
- Mfr # UH248
- Zoro # G923931068
product price:Â
$
346.99
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
- UH248
- Zoro #
- G923931068
- UPC #
- -
- Country of Origin
- Mexico
Description
Century UE MAGNETEK pump motor (Supplier No. PEM-UH248) is a 2-pole, 60 Hz continuous-duty motor with a threaded shaft (0.625 in diameter, 2.57 in extension), 1.6 service factor and Class B insulation rated for 40 DegC ambient. UL recognized and CSA marked, it starts across the line, ships from Mexico and measures 14.00 x 8.00 x 8.50 in, weighing 19 lb.