H733 General Purpose Pump Motor 3600 RPM 56J ODP PMID: 2
- Mfr # UH733
- Zoro # G123931059
product price:Â
$
1,021.99
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
- UH733
- Zoro #
- G123931059
- UPC #
- -
- Country of Origin
- China
Description
Century 2 3600 56J ODP pump motor (PEM-UH733) is a general-purpose, continuous-duty motor with a threaded 0.625 in shaft and 2.60 in shaft extension, 2 poles for 3600 RPM operation at 60/50 Hz and a 1.2 service factor. Insulation class B, across-the-line starting, CSA certified and UL recognized, 9 in W x 16 in L x 8 in H, 34 lb.