H661ES 1.5 HP 3600 RPM 56J TEFC General Purpose Pump Motor
- Mfr # UH661ES
- Zoro # G823931045
product price:Â
$
926.99
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
- UH661ES
- Zoro #
- G823931045
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1.5 HP, 3600 RPM 56J TEFC pump motor designed for general-purpose pumping with threaded shaft and continuous-duty construction. Threaded shaft diameter 0.625 in with 2.604 in extension, 1.15 service factor, 84% efficiency, Class B insulation, 2 poles/60 Hz, across-the-line starting, CE/CSA/UL recognized; dimensions 15.50 in L x 10.50 in W x 10.00 in H, 29 lb.